Beli perangkat komputer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HP EliteBook Business Laptopatribut:
- Operating System: Windows 10 Pro
- Processor: Intel® Core™ i7-1165G7 (up to 4.7 GHz with Intel® Turbo Boost Technology, 12 MB L3 cache, 4 cores, 8 threads)
- Graphics: Intel® Iris® Xᵉ Graphics
- Memory (GB): 16
- Storage: 512 GB PCIe® NVMe™ M.2 SSD
- Audio: Audio by Bang & Olufsen, dual stereo speakers, 3 multi array microphone
- Connectivity: Intel® AX201 Wi-Fi 6 (2x2) and Bluetooth® 5 combo, non-vPro®
- Display: 13.3 inch FHD (1920×1080) Anti-Glare LED UWVA 250 for HD Webcam + IR Camera
- Ports: 2 Thunderbolt™ 4 with USB4 Type-C® 40Gbps signaling rate (USB Power Delivery, DisplayPort™ 1.4); 2 SuperSpeed USB Type-A 5Gbps signaling rate (1 charging); 1 Stereo headphone/microphone combo jack; 1 HDMI 2.0b; 1 AC power
- Dell MonitorDeskripsi:To meet the heavy demands of contracting work, use the workhorse 2-motor TYPHOON 463. It is mounted on an ergonomically designed chassis with sturdy and well positioned handles, rotating front castors and large rear wheels for easy transportation, even over kerbs and steps, while its discharge hose provides effortless, no-spill emptying of tanks.Accessories:- Flexible Hosepipe 1pc- Suction Pipe 1set- Wet Floor Tools 1pc- Dry Floor Tools 1pc- Ground Nozzle 2pcs- Sunni Filter 1pc- Filter Bag 1pcatribut:
- Color Support: 16.7 million colors
- Resolution: Full HD (1080p) 1920 x 1080 at 60 Hz
- Aspect Ratio: 16:09
- Contrast Ratio: 1000:1
- Horizontal/Vertical Viewing Angle: 178
- Diagonal Size (inch): 27
- Brightness (cd/m²): 300
- Built-in Devices: USB 3.2 Gen 1 hub
- Dimensions (inch): 24x7.5x21
- Display Type: LED-backlit LCD monitor / TFT active matrix
- Panel Type: IPS
- Screen Coating: Anti-glare
- KLEIN TOOLS Assorted Plier SetDeskripsi:General purpose pliers sets are used in applications where insulated, ESD-safe, or other special environment pliers aren't required.atribut:
- ESD Safe: No
- Handle Color: Multicolored
- Insulated: No
- Plier Material: Steel
- Tether Ready: No
- KLEIN TOOLS Standard Electrical Tool SetDeskripsi:The tool pouch supplied with these sets holds tools in open-top slots that keep frequently used items within reach. It attaches to a belt and provides on-the-go storage to prevent tools from being misplaced or left at a jobsite.atribut:
- Insulated: Uninsulated
- Measurement Type: SAE
- Dell Alienware M15 R6 Intel Core i7 SeriesDeskripsi:Alienware m15 R6 - i7 11800H (8-Core, 24MB L3 Cache, up to4.6GHz with Turbo Boost) - 15.6" FHD (1920 x 1080) 165Hz 3ms with ComfortView Plus - Palmrest for 85 Keys layout Keyboard - Dark Side of the Moon with High Endurance Clear Coat and Silky SmoothFinish - 16GB DDR4 3200MHz - 512GB M.2 PCIe NVMe SSD - 6-Cell Battery, 86WHr - NVIDIA(R) GeForce RTX(TM) 3060 6GB GDDR6 - Killer(TM) Wi-Fi 6 AX1650 (2x2) 802.11ax Wireless and Bluetooth - Killer 1650 wireless driver - Alienware mSeries 4-Zone AlienFX RGB keyboard - US/International - WIN10H+OHS 2019 - 3 years Premium Support + Accidental Damage Service - BLACKINCLUDE:-ALIENWARE HEADSET AW510H-ALIENWARE GAMING MOUSE AW610M-ALIENWARE BACKPACK 15"atribut:
- Color: Black
- Screen Size (inch): 15.6
- Processor: Intel Core i7 11800H
- Schneider Electric PowerLogic PM5000 seriesatribut:
- Product or Component Type: Power Meter
- Range: PowerLogic
- Acer Dekstop Aspire All In One C22-1650 (OHS)atribut:
- Processor Manufacture: Intel
- GPU Manufacture: Intel
- Memory: 1 x 4GB DDR4
- Model : C22-1650 (OHS)
- Screen Mode: Full HD
- Screen Resolution: 1920x1080
- Screen Size (inch): 21.5
- Sandisk Flashdisk Cruzer Blade USBDeskripsi:Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
- Thermaltake MID Tower Chasis The Tower 500Deskripsi:The Tower 500 is a vertically designed case with three 4mm tempered glass panels for panoramic viewing, along with two pre-installed 120mm standard fans. This chassis supports up to 12" x 12" E-ATX motherboards giving you comprehensive flexibility for enhanced expansion options. It can also be paired with a separately sold LCD panel kit with a 3.9" LCD Display for maximizing the PC's visual effects.atribut:
- Dimensions (mm): 608x388x398
- Case Type: Mid Tower
- Material: SPCC
- Expansion Slots: 9
- Motherboards (inch): 6.7x6.7 (Mini ITX), 9.6x9.6 (Micro ATX), 12x9.6 (ATX), 12x12 (E-ATX)
- Clearance CPU Cooler Height Limitation (mm): 275
- Clearance PSU Length Limitation (mm): 200
- Clearance VGA Length Limitation (mm): 325 (With Power Cover), 355 (Without Power Cover)
- Cooling System Rear Exhaust (mm): 120x120x25 Standard Fan (1500rpm, 35.8 dBA)x2
- Drive Bays (inch): 4x3.5, 8x2.5, or 8x3.5
- Fan Support Power Bottom Vertical/Horizontal (mm): 2x120, 1x120
- Fan Support Power Cover (mm): 2x120, 1x120, 2x140, 1x140
- Fan Support Rear (mm): 2x120, 1x120, 2x140, 1x140
- Fan Support Right Side (mm): 3x120, 2x120, 1x120
- Fan Support Top (mm): 2x120, 1x120, 2x140, 1x140
- I/O Port: USB 3.2 (Gen 2) Type-Cx1, USB 3.0x4, HD Audiox1
- PSU: Standard PS2 PSU (Optional)
- Panel: 4mm Tempered Glass x 3
- Radiator Support Top (mm): 1x240, 1x120, 1x280, 1x140
- Fort AC-Axial Blower Fanatribut:
- Voltage (V): AC 220-240
- Frequency (Hz): 50/60
- NITTO Isolasi Listrik PVC (Selotip)atribut:
- Color: Black
Daftar Harga perangkat komputer Terbaru March 2026
| HP EliteBook Business Laptop | Rp12.999.900 |
| Dell Monitor | Rp3.599.900 |
| KLEIN TOOLS Assorted Plier Set | Rp3.299.900 |
| KLEIN TOOLS Standard Electrical Tool Set | Rp3.599.900 |
| Dell Alienware M15 R6 Intel Core i7 Series | Rp57.999.900 |
| RHINO Fan For MMA-120A | Rp29.900 |
| Schneider Electric PowerLogic PM5000 series | Rp7.399.900 |
| Acer Dekstop Aspire All In One C22-1650 (OHS) | Rp9.099.900 |
| Sandisk Flashdisk Cruzer Blade USB | Rp61.900 |
| Seagate BarraCuda Q5 SSD | Rp2.799.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)
























































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/RHINO%20Fan%20For%20MMA-120A/5jP106176199-1.jpg)

/cfP107829447-1.jpg)




/qkP106193956-1.jpg)